Lift Rod in Vibrant® Brushed Nickel
Lift Rod in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Devonshire®K3944-BN, K-393-N4
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Lift Rod
- WaterSense Labeled:
- No