DESCRIPTION

Kohler Assembly Lift Rod

K1090621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-393-N4 Centerset Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$9.92
EACH
  • QUANTITY