DESCRIPTION

Kohler Assembly Seal Front Plate

K1108927

Material:

Metal

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$5.72
EACH
  • QUANTITY