Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Replacement slider assembly
- Engineered to promote product longevity
- KOHLER genuine parts
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Slider Assembly
- Fits Brand:
- KOHLER
- Fits Model:
- K-421, K-974
- Height:
- 2-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in