• Cart

DESCRIPTION

Kohler Assembly Slider

K1185540

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Kohler® K-974 and K-421 Slide Bar Trim Kits
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$35.2
EACH
  • QUANTITY