DESCRIPTION

Kohler Assembly Valve

K1083638

Material:

SPECIFICATIONS

ADA Compliant
No
Material
Brass
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.16
EACH
  • QUANTITY