1-3/4 in. Drainboard with Sink Rack in White
Assure™ 1-3/4 in. Drainboard with Sink Rack in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable vinyl-coated steel construction
- Universal design fits any KOHLER kitchen sink
Specifications
- Brand Model Compatibility:
- Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Assure™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 14-3/4 in
- Material:
- Metal, Plastic
- Material Type:
- PVC
- Product Type:
- Drainboard
- Size:
- 10-3/16 in x 4 in x 5-3/16 in
- Width:
- 17 in