This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Moderne Brass

KOHLER

Avid® 18 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K97494-2MB
  • Item #9273942
  • Manufacturer Part #97494-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Avid® 18 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K97494-2MB
  • Item #9273942
  • Manufacturer Part #97494-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18" (457 mm) bar
  • Coordinates with other products in the Avid collection
  • All hardware required for installation of towel bar is included
  • Coordinates with products from the Avid line
  • Secure mounting assembly included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
2-3/4 in
Height
1-13/16 in
Length
18 in
Projection
2-3/4 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Avid®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
UPC
885612907479