24 in. Towel Bar in Matte Black
Avid™ 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
- Double towel bar provides additional storage in bathroom space
- Coordinates with other products in the Avid collection
- 24-in (609 mm) double towel bar
- Kohler finishes resist corrosion and tarnishing
- Premium metal construction for durability and reliability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 2
- Origin:
- Global
- Projection:
- 5-1/4 in