3-3/8 in. Zinc Handle
Avid™ 3-3/8 in. Zinc Handle
Frequently Purchased Together
Product Details
Product Details
- Coordinates with the Kohler Avid collection
- KOHLER finishes resist corrosion and tarnishing
- Requires K-2977-KS or K-2974-KS volume control valve (sold separately)
- Single handle controls both on/off activation and temperature settings
- ADA-compliant ergonomic handle
- Provides temperature regulation and automatic anti-scald protection
- Coordinates with other products in the Avid collection
- Bath- or deck-mount installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Avid™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 3-15/16 in