Avid™ 30 in. Towel Bar in Matte Black

Part #K97027-BL  |  Item #9031000  |  Manufacturer Part #97027-BL

$207.57 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 30-in (762 mm) bar
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-13/16 in

Base Plate Width: 1-13/16 in

CARB OTC LEED Compliant: No

Collection: Avid™

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 30 in

Material: [Brass, Metal, Zinc]

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Projection: 2-3/4 in