4-1/16 in. Drawer Pull
Avid® 4-1/16 in. Drawer Pull
Frequently Purchased Together
Product Details
Product Details
- 4-in (101.5 mm) drawer pull
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- Collection:
- Avid®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 5/8 in
- Length:
- 4-1/16 in
- Material:
- Metal, Zinc
- Style:
- Contemporary;Modern
- Width:
- 9/16 in