4-1/16 in. Drawer Pull in Polished Chrome

You last purchased this on
 
KOHLER

Avid® 4-1/16 in. Drawer Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Avid® 4-1/16 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K97029-CP
  • Item #8357627
  • Manufacturer Part #97029-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • 4-in (101.5 mm) drawer pull
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Collection:
Avid®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Hardware Type:
Drawer Pull
Height:
5/8 in
Length:
4-1/16 in
Material:
Metal, Zinc
Origin:
Global
Product Type:
Hardware
Style:
Contemporary;Modern
Width:
1-5/16 in