Single Function Full Coverage Showerhead in Vibrant Brushed Nickel
Awaken® B90 Single Function Full Coverage Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full coverage spray produces an encompassing spray for everyday use
- Spray nozzles cover full area of sprayhead
- Showerhead features transitional nature-inspired design
- Showerarm and flange not included
- Flow rate: 1.5 gpm
- MasterClean™ sprayface is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken® B90
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 3-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 2-5/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Coverage
- WaterSense Labeled:
- Yes