41-5/8 in. Shower Slide Bar in Oil Rubbed Bronze
Awaken® 41-5/8 in. Shower Slide Bar in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable angle of handshower
- Material: Metal
- Adjustable mounting brackets offer installation flexibility
- Wall-mount installation
- Coordinates with Awaken® handshowers, showerheads and accessories
- Kohler® finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 41-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 41-5/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Slide Bar Height:
- 2-15/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No