Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Awaken B-Series handshower features a transitional design inspired by nature
- Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- 1.5 gpm (gallons per minute) flow rate
- MasterClean(TM) sprayface is easy to clean
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 10-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes