Multi Function Hand Shower in Vibrant® Brushed Nickel
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
- Wide coverage spray produces an encompassing spray for everyday use
- Handshower features transitional design inspired by nature
- Spray nozzles cover full area of sprayhead
- Thumb tab allows for a smooth transition between sprays
- Water saving spray meets ADA requirement for non-positive shutoff
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Flow rate: 2 gpm
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/8 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 10-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 29-5/8 in
- Spray Type:
- Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes