Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/16 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes