This product requires certification to purchase.

Multi Function Hand Shower in Vibrant Brushed Moderne Brass

KOHLER

Awaken® G90 Multi Function Hand Shower in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K98361-Y-2MB
  • Item #10103474
  • Manufacturer Part #98361-Y-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® G90 Multi Function Hand Shower in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K98361-Y-2MB
  • Item #10103474
  • Manufacturer Part #98361-Y-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 24 in (609 mm) slidebar features adjustable mounting brackets for installation flexibility
  • 60 in (1524 mm) hose length
  • Requires Certification

Documents

Dimensions & Measurements
Hand Shower Diameter
3-9/16 in
Hand Shower Flow Rate
2.5 gpm
Height
27-1/4 in
Hose Length
60 in
Length
5-1/8 in
Slide Bar Height
24 in
Width
3-9/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Awaken® G90
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Spray, Wide Coverage
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195711029805