60 in. Hand Shower Hose in Polished Chrome
Awaken® 60 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 200-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Swivel base helps reach target areas
- For use with a handshower
- Brass ends
- ADA compliant
- Kohler finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 60 in
- Diameter:
- 1-1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 60 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Hose
- Trim Only:
- No
- WaterSense Labeled:
- No