72 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #K98360-CP
  • Item #4813581
  • Manufacturer Part #98360-CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smooth design is easy to clean
  • Swivel base helps reach target areas
  • Hose length: 72"
  • For use with a handshower (sold separately)
  • Kohler® finishes resist corrosion and tarnish
  • Brass swivel ends for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
Fits Brand:
KOHLER
Height:
72 in
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No