DESCRIPTION

  • Unique side opening for handshower
  • Coordinates with other products in the Awaken® collection
  • Coordinates with other products in the Awaken® collection
  • Kohler® finishes resist corrosion and tarnish

Kohler Awaken® Hand Shower in Polished Chrome

K98347-CP

Manufacturer Part #: 98347-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Awaken®
Faucet Height
2-1/4 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Height
2-1/4 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
K98347-CP
WaterSense Labeled
No
Width
2 in

Print