72 in. Hand Shower Hose in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45981-BN
  • Item #4554727
  • Manufacturer Part #45981-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)
  • Hose length: 72"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
1-1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Hose
Fits Brand:
KOHLER
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
No
Length:
72 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No