Awaken®
Frequently Purchased Together
Product Details
Product Details
- Adjustable mounting brackets offer installation flexibility
- Adjustable angle of hand shower
- Kohler finishes resist corrosion and tarnishing
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 24 in