This product requires certification to purchase.

Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

KOHLER

Awaken® Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K72414-G-BL
  • Item #9198433
  • Manufacturer Part #72414-G-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K72414-G-BL
  • Item #9198433
  • Manufacturer Part #72414-G-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hand shower features contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide-coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of spray head
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 LPM) flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-11/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-9/16 in
Hand Shower Flow Rate
1.75 gpm
Height
8-7/8 in
Width
3-9/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Awaken®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Wide
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
885612844125