Multi Function Hand Shower in Oil Rubbed Bronze

This product has been replaced by

KOHLER Oil Rubbed Bronze *AVAIL 0818 1.75 4F H/SHWR KIT W/ SLDBR *AWAKEN ORBR
KOHLER *AVAIL 0818 1.75 4F H/SHWR KIT W/ SLDBR *AWAKEN ORBR
Manufacturer Part #99899-G-2BZ
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Oil Rubbed Bronze *AVAIL 0818 1.75 4F H/SHWR KIT W/ SLDBR *AWAKEN ORBR
KOHLER *AVAIL 0818 1.75 4F H/SHWR KIT W/ SLDBR *AWAKEN ORBR
Manufacturer Part #99899-G-2BZ
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #K99899-2BZ
  • Item #7217227
  • Manufacturer Part #99899-2BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Height:
41-5/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
41-5/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Intense Drenching, Targeted Massage
WaterSense Labeled:
Yes
Width:
4-5/8 in