Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K72414-G-CP
  • Item #7629202
  • Manufacturer Part #72414-G-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Awaken G-Series handshower features a contemporary design
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • 1.75 gpm (gallons per minute) flow rate
  • MasterClean(TM) sprayface is easy to clean
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Mount:
Deck Mount, Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-7/8 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
8-7/8 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide
WaterSense Labeled:
Yes
Width:
3-9/16 in