Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel

Part #K72414-G-BN  |  Item #7629270  |  Manufacturer Part #72414-G-BN

$57.49 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Awaken G-Series handshower features a contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Awaken®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 8-7/8 in

Faucet Mount: [Deck Mount, Wall Mount]

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Height: 8-7/8 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: [Deck Mount, Wall Mount]

Length: 8-7/8 in

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [Wide Coverage, Intense Drenching, Targeted Spray]

Trim Only: No

WaterSense Labeled: Yes

Width: 3-9/16 in