DESCRIPTION

  • Handshower features transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2 gpm

Kohler Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel

K72420-BN

Manufacturer Part #: 72420-BN

Color/Finish

Vibrant® Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Diameter
3-9/16 in
Faucet Height
9-11/16 in
Faucet Material
Metal
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2.0
Height
9-11/16 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Spray, Wide Coverage
Type
K72420-BN
WaterSense Labeled
Yes
Width
3-3/4 in

Print