Multi Function Hand Shower in Vibrant Brushed Nickel
Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
- Wide coverage spray produces an encompassing spray for everyday use
- Handshower features contemporary design
- Spray nozzles cover full area of sprayhead
- Thumb tab allows for a smooth transition between sprays
- Water saving spray meets ADA requirement for non-positive shutoff
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- MasterClean™ sprayface is easy to clean
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 41-5/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 41-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Intense Drenching, Targeted Massage, Reduced-Flow Spray
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in