Hand Shower Hose in Vibrant Brushed Bronze
Awaken® Hand Shower Hose in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth design is easy to clean
- Swivel base helps reach target areas
- Hose length: 72"
- For use with a handshower (sold separately)
- Kohler® finishes resist corrosion and tarnish
- Brass swivel ends for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Height:
- 72 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No