19-7/8 x 16-11/16 in. Oval Dual Mount Bathroom Sink in Luster Stainless Steel

You last purchased this on
 
KOHLER

Bachata® 19-7/8 x 16-11/16 in. Oval Dual Mount Bathroom Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bachata® 19-7/8 x 16-11/16 in. Oval Dual Mount Bathroom Sink in Luster Stainless Steel

  • Fast #
  • Part #K2609-SU-NA
  • Item #4643482
  • Manufacturer Part #2609-SU-NA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luster Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unique overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin
  • Fits standard 14" x 17" countertop cutout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B651
Collection:
Bachata®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
19-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17-1/8 in x 14 in
Sink Depth:
7-3/8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Type:
K2609-SU-NA
Width:
16-11/16 in