DESCRIPTION

Kohler Backing Plate for Tub and Shower Trim

K87117

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$20.08
EACH
  • QUANTITY