15-13/16 in. Polyethylene Cutting Board in White
Bakersfield™ 15-13/16 in. Polyethylene Cutting Board in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Plastic
- Provides a workstation for quick and easy food prepping
- Fits over the Kohler® K-5832 Bakersfield™ kitchen sink
- Dishwasher safe
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5832 Bakersfield™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Bakersfield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dishwasher Safe:
- Yes
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 15-13/16 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 11 in x 15-13/16 in
- Width:
- 11 in