31 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Black Black™

You last purchased this on
 
KOHLER

Bakersfield™ 31 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bakersfield™ 31 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Black Black™

  • Fast #
  • Part #K5832-5U-7
  • Item #3925435
  • Manufacturer Part #5832-5U-7
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 8"
  • Minimum base cabinet width 33"
  • Includes under-mount installation kit for simplified installation
  • Oversized holes allow for easy installation of faucets and accessories
  • Three oversized faucet holes with two oversized accessory holes to the right
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Bakersfield™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Length:
31 in
Number of Bowls:
1
Number of Holes:
5 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
27 in x 15 in x 8 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Width:
22 in