31-1/2 x 20-1/2 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Ballad™ 31-1/2 x 20-1/2 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Product Details
- 9-in (229 mm) depth provides generous workspace
- SilentShield sound-absorption technology offers quieter performance
- 36-in minimum base cabinet width Large/medium bowls
- No faucet holes
- Undermount
- Premium 18-gauge stainless steel
- Includes installation hardware
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Ballad™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 31-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 18-7/16 in x 8-11/16 in
- Sink Bowl Size, Right:
- 14-3/16 in x 15-11/16 in x 8-11/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in
- cUPC Certified:
- No