Bancroft® 1-3/8 in. Drawer Pull in Vibrant Polished Nickel

Part #K11426-SN  |  Item #3312505  |  Manufacturer Part #11426-SN

$34.12 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Height: 5/8 in

Length: 3 in

Material: Metal

Style: Traditional

Width: 1-3/8 in