24 x 21 in. Oval Pedestal Bathroom Sink in Sandbar
Bancroft® 24 x 21 in. Oval Pedestal Bathroom Sink in Sandbar
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant oval basin
- Combines with the Kohler® K-2346 pedestal to create the Kohler® K-2338-1 Bancroft® pedestal sink
- Single faucet hole
- Coordinates with other products in the Bancroft® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/8 in x 13-15/16 in x 5 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 21 in
- Vessel Only:
- Yes
- Width:
- 21 in