1.28 gpf Elongated ADA Toilet Bowl in Mexican Sand
Bancroft® 1.28 gpf Elongated ADA Toilet Bowl in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Fully glazed trapway: 2-1/8"
- Elongated bowl offers added room and comfort
- Coordinates with other products in the Bancroft® collection
- Combines with the Kohler® K-4383 tank to create a complete Kohler® K-3827 Bancroft® toilet
- Seat not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4383 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Bowl Height:
- 16-11/16 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 15-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No