19-3/8 x 16-3/16 in. Undercounter Lavatory Sink in Biscuit
Bancroft® 19-3/8 x 16-3/16 in. Undercounter Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This 17" oval basin rests under the counter
- Coordinates with other products in the Bancroft Suite
- Inspired by early-1900s American design, Bancroft embodies traditional elegance with its subtle lines and refined curves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/8 in x 16-3/16 in x 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/8 in x 16-3/16 in x 8-1/2 in
- Vessel Only:
- Yes