KOHLER
Bancroft® 24 in. Towel Bar in Polished Chrome
Part #K11411-CP | Item #2392261 | Manufacturer Part #11411-CP
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-9/16 in
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3-9/16 in
Width: 3-9/16 in