KOHLER
Bancroft® 24 in. Towel Bar in Vibrant Polished Nickel
Part #K11411-SN | Item #2849510 | Manufacturer Part #11411-SN
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3-9/16 in