KOHLER
Bancroft® 3-function Full, Pulsating Massage and Silk Spray Showerhead in Vibrant® Brushed Bronze
Part #K22167-BV | Item #7730173 | Manufacturer Part #22167-BV
Product Details
- 3-function spray face includes Katalyst, massage and silk sprays
- Shower arm not included- K-7397 is recommended
- Matches the KOHLER Bancroft Collection
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean spray nozzles prohibit mineral buildup for easy cleaning
- 2.5 gpm (gallons per minute) flow rate
- Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Bancroft®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 4-7/8 in
Diameter: 6 in
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Wall Mount
Material: Brass
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Multi
Spray Type: [Full, Pulsating Massage, Silk Spray]
Trim Only: No
UL Listed: No
WaterSense Labeled: No