3-function Hand Shower in Vibrant® Brushed Bronze
Bancroft® 3-function Hand Shower in Vibrant® Brushed Bronze
Package Quantity Info:
EA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handshower hose not included- K-9514 is recommended
- Matches the KOHLER Bancroft Collection
- 3-sprays including Katalyst, massage and silk sprays with pause
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- 1.75 gpm (gallons per minute) flow rate
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 4-1/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5-3/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-13/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Coverage, Pulsating Massage, Silk Spray
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-3/16 in