Bancroft® 3 in. Drawer Pull in Oil Rubbed Bronze

Part #K11426-2BZ  |  Item #4387198  |  Manufacturer Part #11426-2BZ

$37.61 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Collection: Bancroft®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Type: Pull

Height: 5/8 in

Length: 3 in

Material: Metal

Origin: Domestic

Projection: 1-3/8 in

Style: Traditional