DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Kohler Bancroft® 30 in. Towel Bar in Polished Chrome

K11412-CP

Manufacturer Part #: 11412-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bancroft®
Depth
3-9/16 in
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
3-9/16 in
Width
3-9/16 in

Print