66 x 41-3/4 in. Total Massage Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Bancroft® 66 x 41-3/4 in. Total Massage Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 66 x 41-3/4 in. Total Massage Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1158-G-0
  • Item #2395915
  • Manufacturer Part #1158-G-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Coordinates with other products in the Bancroft® collection
  • Lighted keypad
  • Built-in heater
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5
Capacity:
95 gal
Collection:
Bancroft®
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
26 ft
Drain Location:
Reversible
Height:
22 in
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
122
Overall Length:
66 in
Overall Width:
41-3/4 in
Size:
66 in x 41-3/4 in
UL Listed:
Yes
Volts:
220/240V