60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond
Bancroft® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar support offers extra comfort while bathing
- Coordinates with other products in the Bancroft® collection
- Left-hand drain location
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 60 gal
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in x 21-1/4 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 80 lb
- cUPC Certified:
- No