Bancroft® 66 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

Part #K1156-0  |  Item #2395920  |  Manufacturer Part #1156-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 95 gal

Collection: Bancroft®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 65-7/8 in

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 42 in

Size: 66 in x 42 in

Width: 41-3/4 in