30-3/8 x 22-1/4 in. Oval Pedestal Bathroom Sink in Cashmere

You last purchased this on
 
KOHLER

Bancroft® 30-3/8 x 22-1/4 in. Oval Pedestal Bathroom Sink in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 30-3/8 x 22-1/4 in. Oval Pedestal Bathroom Sink in Cashmere

  • Fast #
  • Part #K2348-8-K4
  • Item #2375421
  • Manufacturer Part #2348-8-K4
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant oval basin
  • Combines with the Kohler® K-2346 pedestal to create the Kohler® K-2347-8 Bancroft® pedestal sink
  • Center faucet holes: 8"
  • Combine with pedestal for pedestal installation
  • Faucet drilling for 8" centers
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bancroft®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-11/16 in
IAPMO Listed -:
No
Length:
30-3/8 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17-1/8 in x 13-15/16 in x 5 in
Sink Depth:
8-11/16 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30-3/8 in x 22-1/4 in
Vessel Only:
Yes
Width:
22-1/4 in